Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403673

MPN #: 48-32-4808

Milwaukee® 48-32-4808 SHOCKWAVE™ #3 Phillips 6" Power Bit

Product Description
Milwaukee® 48-32-4808 Shockwave™ 6" Power Bit Phillips #3 - Bulk (10)

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$4.12

1
1
Available on or around 08/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Drive SizePH3 in
Size#3 Phillips in

Product Details

TypePower Bit
MaterialSteel
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number48-32-4808
Tip TypePhillips
BrandMilwaukee
Bit TypePhillips