M&W 48"-72" Spread Adjustable Lift, Yellow - 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
6000lb-WLL 48"-72" Hook Bottom Adjustable Lift is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Bail adjusts for offset CG. Made in USA.
PRICE
$2,949.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 84 in |
| Weight Capacity | 6000 lbs |
| Weight | 160 lbs |
| Spread | 48 to 72 in |
| Upper Bail Adjustment | 24 in |
| Dimension C | 1.5 in |
| Dimension A | 3 in |
| Head Room | 17 in |
| Dimension B | 5 in |
| Upper Bail | 3 x 5 in |
| Dimension D | 0.63 in |
| Dimension E | 0.96 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Swivel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16414 |
| Brand | M&W |