SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Black, Assembled

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Black, Assembled

Item #: WBB2228965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,230.00

$538.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Tennsco 40 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Medium Gray, Assembled

Tennsco 40 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Medium Gray, Assembled

Global Industrial™ 24-Door Device Locker With Key Lock, 32-1/8"W x 10-1/8"D x 46-11/16"H, Black

Global Industrial™ 24-Door Device Locker With Key Lock, 32-1/8"W x 10-1/8"D x 46-11/16"H, Black

Global Industrial™ 4-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 15-5/8"H, Black

Global Industrial™ 4-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 15-5/8"H, Black

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Tennsco 48 Door Cell Phone Locker CP12-091572-D-BLK - 4 Wide w/Hasp - 36"W x 15"D x 82-3/4"H Black

Tennsco Cell Phone Storage Lockers feature rugged padlock hasps that allow each user to secure their contents. Doors will also accommodate built-in grooved key, combination, and digital keypad locks. Each locker comes standard with sloping top and 6" high closed base. Ships fully-assembled - simply unpack and put into use. Proudly Made in the USA.

Weights & Dimensions

  • Depth 15 in
  • Compartment Height 5-3/8 in
  • Width 36 in
  • Compartment Depth 14-1/2 in
  • Compartment Width 7-5/8 in
  • Height 82-3/4 in
  • Weight 264 lbs

Product Details

  • Configuration 4 Wide
  • Construction Type All-Welded
  • Lock Type Padlock Hasp
  • Number of Compartments 48
  • Brand Tennsco
  • Package Quantity 1
  • Door Type Manual Close
  • Material Steel/Polycarbonate
  • Style Free-Standing w/ Sloping Top and Closed Base-Twelve Door High Unit
  • Manufacturers Part Number CP12-091572-D-BLK
  • Standard or Speciality Lockers Specialty Lockers
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Black, Assembled

Tennsco 48 Door Welded Cell Phone Locker W/Hasp, 36"Wx15"Dx82-3/4"H, Black, Assembled

Item #: WBB2228965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant