Global Industrial
Model # :WB606940
Global Industrial Steel Uprights, Blue, 2/Pack
|
Questions & Answers (0)
Product Description
✓ 48" tall with 200 lb total payload capacity
✓ Durable steel with blue powder coat finish
✓ Pre-drilled accessory mount holes & base plates
This unit pair of 48" tall Global Industrial Steel Uprights is designed to be installed onto workbenches to enable the addition of overhead accessories like shelves, lights, tool holders, and more. They are made of strong steel with a corrosion-resistant blue powder coat finish for durability. Each upright has a welded base plate with pre-drilled mounting holes to attach them directly onto the bench's work top and pre-drilled, evenly-spaced holes running up the length to enable the level installation of various accessory kits with ease. Sold in pairs only. Mounting hardware included.
✓ Durable steel with blue powder coat finish
✓ Pre-drilled accessory mount holes & base plates
This unit pair of 48" tall Global Industrial Steel Uprights is designed to be installed onto workbenches to enable the addition of overhead accessories like shelves, lights, tool holders, and more. They are made of strong steel with a corrosion-resistant blue powder coat finish for durability. Each upright has a welded base plate with pre-drilled mounting holes to attach them directly onto the bench's work top and pre-drilled, evenly-spaced holes running up the length to enable the level installation of various accessory kits with ease. Sold in pairs only. Mounting hardware included.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Uprights |
| Material | Steel |
| Package Quantity | Pair |
| Color | Blue |
| Manufacturers Part Number | 606940 |
| Brand | Global Industrial |