Heavy Gauge formed steel mounts to upright system for unlimited adjustament of bin. Maximize your storage and work area with this easy to install bin rail.
48"L Bin Rail for Flexline Workstation
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Bin Rail |
| Country of Origin | USA |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | FLBH48 |
| Brand | Pro-Line |
Related Products
This panel kit includes uprights with louver and pegboard panels to provide a combination of both louver and pegboard surfaces for maximum storage versatility. This panel kit is made using durable steel with a powder coat finish for lasting usage. These steel pegboard and louver panels easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient ...
The louver and pegboard panels provide a combination of both louver and pegboard surfaces for maximum storage versatility. Panels are made using durable steel with a powder coat finish for lasting usage. Steel pegboard easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. It fits 72" to workbenches. Kit ...
Mounts on all standard cantilevered style workstation frames Required to mount any BOSTONtec workstation accessories including shelves, bin rails, dividers, back screens, lights, power bars and spool rods Slotting pattern allows adjustment of modules in 1" increments Built in 1" x 1" utility channel for power and air 375 lbs load capacity Two mounting options: 33" or 43" above work surface Includes cross bar and mounting brackets Finished with a gray epoxy powder coat Weight with mounting brackets is 38 lbs Basic installation required Made in USA This accessory is only compatible with ...
Mounts on all standard cantilevered style workstation frames Required to mount any BOSTONtec workstation accessories including shelves, bin rails, dividers, back screens, lights, power bars and spool rods Slotting pattern allows adjustment of modules in 1 inch increments Built-in 1" x 1" utility channel for power and air 250 pound load capacity Two mounting options: 33" or 43" above work surface Includes cross bar and mounting brackets Finished with a gray epoxy powder coat Weight with mounting brackets is 38 pounds Basic installation required This accessory is only compatible with ...
Louver Panel Kit for 48" Workbench - Blue Uprights with Workbench louver panels add storage space and versatility to workbenches. Steel louvered panel easily attaches to Uprights using the Panel Mounting Rails to provide additional storage on workbenches. Panels and Uprights are made using durable steel with a powder coat finish for lasting durability. Louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. Fits 48" workbenches. Kit Includes: (1) 36 x 19 Louver Panel - Blue (1) 48" Panel Mounting Rails - Blue ...