Pro-Line Steel Uprights, 60"W x 1-5/8"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line UR60-A31 48" H Workbench Uprights - Gray
Use these uprights to add extra workspace and organization to your table. Mount a bin rail, cantilever shelf, Articulating Bin Panel, Monitor Arm and overhead light to make your space more productive. Gray Powder Coat.
Use these uprights to add extra workspace and organization to your table. Mount a bin rail, cantilever shelf, Articulating Bin Panel, Monitor Arm and overhead light to make your space more productive. Gray Powder Coat.
PRICE
$99.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 1-5/8 in |
| Height | 1-5/8 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Uprights |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | UR60-A31 |
| Brand | Pro-Line |