HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Safety Edge ESD Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/4" thick static dissipative ESD top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Global Industrial
Model # :WB607263TN
Global Industrial 48 x 30 Adjustable Height Workbench Square Tube Leg - ESD Safety Edge - Tan
|
Questions & Answers (0)
Product Description
PRICE
$545.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 29-9/16 - 41-7/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 41 in |
| Leg Height | 28 to 34 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 607263TN |
| Primary Use | Technical Service Facilities |
| Brand | Global Industrial |
| Power | No |
| Type | Open Base Workbench |
| Color | Tan |
| Top Color Family | White |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |