
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Weights & Dimensions
- Length 48 in
Product Details
- Type Single Rivet Beam
- Brand Global Industrial
- Assembly Required Assembled
- Material Steel
- Shelf Type Boltless Open Shelving
- Manufacturers Part Number 254CP41
- Color Family Tan
⚌
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ 48" Long Tan Single Rivet Beam
$6.12
- Product Information
- Customer Review
- Product Q&A
- Accessories