Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB1694521

MPN #: SRSHELF4PSL

Tripp Lite SmartRack Standard Sliding Shelf, 50 lb. Capacity

Product Description
Tripp Lite's SmartRack SRSHELF4PSL is a standard sliding shelf for installation in rack cabinets. The SRSHELF4PSL has a 28.3 in. / 72cm depth (29.5 in. / 74.9cm including handle) and can support up to 50lbs. This fully extendable shelf can accommodate tower units, monitors and other equipment. It is designed for 4 post rack mounting and the required mounting hardware is included. Expandable mounting rails supports installation in racks with front to rear rail distances between 28 in. / 71cm minimum and 46 in. / 117cm maximum.

Features:
  • Sliding Shelf mountable rack accessory
  • Designed for 4 post rack mounting
  • 28.3 in. / 72cm shelf depth, supports up to 50 lbs.
  • Extendable shelf accommodates tower units, monitors, and other equipment
  • Cold rolled steel with black finish
  • Required mounting hardware included
PRICE
$379.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth30-1/8 in
Height1-3/4 in
Weight Capacity50 lbs.
Weight18.6 lbs
Interior Depth29.5 in
Interior Width19 in

Product Details

TypeAccessories
Rack Spaces1U
ColorBlack
Accessory TypeRack Shelves
Hardware IncludedYes
CastersYes
MaterialSteel
DescriptionSmartRack Standard Sliding Shelf
Package Quantity1
Manufacturers Part NumberSRSHELF4PSL
BrandTripp Lite

Warranty

Warranty5 yr