Features:
- "A" Flute - raised 1/4" flutes provided a shock absorbing cushioning, and crush resistance
- Use to protect metal and glass parts
Model # :WBB69346
MPN #: SF48
Weights & Dimensions
| Length | 250 ft |
| Width | 48 in |
| Weight | 59.9 lbs |
Product Details
| Type | Singleface Corrugated Roll |
| Flute Size | A |
| Material | Corrugate |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |