Features:
- 1/2" Thick
- Perforated every 12" and has an additional 6" zip perf
- Multi-layer wadding absorbs oil and water
- Non-abrasive
- Can be reused or recycled
- Previously Kimpak®
Weights & Dimensions
| Length | 150 ft |
| Width | 48 in |
| Weight | 42 lbs |
Product Details
| Type | Cellulose Wadding |
| Material | Cellulose |
| Package Quantity | 1 roll |
| Description | Cellulose Wadding Slit |
| Color | White |
| Manufacturers Part Number | KIM64650W |
| Brand | Versa-Pak |
| Recyclable | Yes |