Johnson 48" Structo-Cast Level
Write a Review
|
Questions & Answers (0)
Product Description
Work easier, faster and smarter with this level. Its tough Structo-Cast® frame is non-conductive and will not scratch fine wood or painted surfaces. The level also comes equipped with durable acrylic vials for easy reading at different angles, and the level is field serviceable. Its Quik-Change replaceable vials and vial holders minimize job downtime.
PRICE
$215.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 2-5/16 in |
| Height | 48 in |
Product Details
| Type | Level |
| Material | Polystyrene |
| Description | Orange Structo-Cast® Level |
| Manufacturers Part Number | 7748-O |
| Brand | Johnson |