Johnson Cross-Line & Plumb Point Combo Laser
Write a Review
|
Questions & Answers (0)
Product Description
Experience unparalleled precision and efficiency with our cutting-edge GreenBrite® Laser Level. Featuring a magnetic integrated bracket with micro-adjust for lightning-fast positioning, this tool is perfect for all your indoor projects. The green beam, being 400% more visible than red beams, ensures that your reference points are visible, even in well-lit environments. With an IP64 dust and water-resistant construction, this laser level is built to thrive in tough jobsite conditions. The lithium-ion rechargeable battery offers up to 30+ hours of runtime, for all-day power. Boasting an impressive interior range of up to 125 feet, and an optional detector for extending the range to 165 feet, our laser level is versatile and dependable. Its impact-resistant design protects against drops up to 3 feet (1m), and it's capable of projecting horizontal, vertical, cross-line or two plumb dots with ease. Whether you're tackling layout work, drywall, framing, carpentry, or other indoor applications, our GreenBrite® Laser Level is the ideal choice to elevate your projects to perfection.
PRICE
$359.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 12 in |
| Height | 10 in |
Product Details
| Type | Laser |
| Material | ABS/TPE |
| Description | Self-Leveling Cross-Line & 2 Dot Laser with GreenBrite® Technology |
| Manufacturers Part Number | JLD300-GN2D |
| Accuracy | +1/8"/35' or +3mmm/10m' °F |
| Brand | Johnson |