Johnson 4000' Rotary Dual Slope Laser System - Red
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your jobsite precision with our dual slope rotary laser, engineered to tackle the most demanding jobsite challenges. With an incredible 4000-foot range, it provides maximum jobsite coverage, ensuring precision and accuracy across large areas. Built tough with an IP67 rating, this laser can withstand the harshest environments. An impact resistance of up to 6 feet (2 meters), offers peace of mind against accidental tips and drops. With five rotational speeds ranging from 0 to 1200 RPM, a 400-foot remote range, and a detector for one-person operation, this laser level maximizes efficiency on the job. The electronically-controlled dual slope operation allows users to perform slopes up to 5° in both the x and y axes. Plus, the lithium-ion rechargeable batteries provide an impressive 21+ hours of runtime to last all day. With four angle scan modes and visual and audible alarms to indicate leveling range, this laser is the ultimate choice for professionals who demand top-tier performance and reliability.
PRICE
$1,199.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 46 in |
| Height | 15-1/4 in |
Product Details
| Type | Laser |
| Material | ABS/TPE |
| Description | Red 4000' Horizontal/Vertical Dual Slope Rotary Laser System |
| Manufacturers Part Number | JRT300-RDHV-S |
| Accuracy | +1/16"/100' °F |
| Brand | Johnson |