36"W Floor Rack With 12 Hangers - Black
|
Questions & Answers (0)
Product Description
Floor Rack
without Boot Shelf/Umbrella Stand
Sturdy, welded steel frame ensures rugged support and stability for your garments. 36"W. Upper shelf and slotted hanger rail. Baked enamel finish. 21"D x 60"H. Comes with 12 hangers. Image shown is the 24"W with 8 hangers.
without Boot Shelf/Umbrella Stand
Sturdy, welded steel frame ensures rugged support and stability for your garments. 36"W. Upper shelf and slotted hanger rail. Baked enamel finish. 21"D x 60"H. Comes with 12 hangers. Image shown is the 24"W with 8 hangers.
PRICE
$509.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 60 in |
Product Details
| Assembly Required | Yes |
| Style | With Hanger Bars |
| Type | Freestanding Coat Racks |
| Material | Steel |
| Description | 1 Shelf Coat Rack |
| Color | Black |
| Manufacturers Part Number | OR3BBLACK |
| Garment Capacity | 12 |
| Brand | Magnuson Group |