60"W Double Sided Freestanding Coat Rack with Casters, Black
|
Questions & Answers (0)
Product Description
Hanger Style Double Sided Floor Rack with casters-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot. The rack comes with set of (4) 2-1/2" double wheel locking casters with spacer and shock bracing.
PRICE
$1,015.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 27-3/8 in |
| Height | 64 in |
Product Details
| Style | With Hanger Bars |
| Type | Freestanding Coat Racks |
| Material | Steel |
| Package Quantity | 1 |
| Description | Double Sided Freestanding Coat Rack with Casters |
| Color | Black |
| Manufacturers Part Number | DDF5H/CBA60-BK |
| Garment Capacity | 25 |
| Brand | Magnuson Group |