Pro-Line Steel Footrest, 48"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
48"L Footrest
Add greater comfort and less fatigue for the operator. Heavy gauge steel painted to match frame.
Add greater comfort and less fatigue for the operator. Heavy gauge steel painted to match frame.
PRICE
$65.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Foot Rest |
| Country of Origin | USA |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | FR48H11FL |
| Brand | Pro-Line |