Global Industrial
Model # :WB249507
Global Industrial Adjustable Height Steel C-Channel Leg For Workbench, 30"D, Gray, Each
|
Questions & Answers (0)
Product Description
The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The legs is made of steel and allow height adjustment from 29" to 35"H in 1-1/2" increments. It is finished with scratch-resistant gray powder coat. The top is pre-drilled to allow easy attachment to workbenches. The base plate comes with 5/16" diameter hole for floor anchoring. This leg does not include hardware for bench top mounting. A bench stringer is needed to provide stability when a bench top is added. The workbench stringer comes with mounting hardware to assemble legs to the bench top. Priced per leg.
PRICE
$73.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 30 in |
| Height | 29 - 35 in |
| Weight Capacity | 2000 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | Yes |
| Type | Leg |
| Color | Gray |
| Style | Adjustable Height Leg for 30" Work Bench |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 249507 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ASTM A 1008/A 1008M |