Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300675

MPN #: F89718A1

Valley Craft® Metal Shelf For 48" x 24" Security Truck, 22"L x 46"W x 1-1/2"H, Blue

Product Description
48" x 24" Metal Shelf for Security Truck, Blue

48" x 24" Metal Shelf for Security Truck, Blue *Includes 4 plastic shelf clips per shelf that attached to shelves anywhere on the grid panels *250 pound Capacity

PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width46 in
Height1-1/2 in
Weight Capacity250 lbs
Weight26 lbs
Gauge14

Product Details

Assembly RequiredNo
ColorBlue
MaterialSteel
Construction TypeFully Welded
Manufacturers Part NumberF89718A1
BrandValley Craft

Warranty

Warranty1 yr