Global Industrial
Model # :WB988025
Global Industrial Pallet Jack Stop With Skid Truck Chock
|
Questions & Answers (0)
Product Description
BEST VALUE PALLET JACK CHOCK & SKID TRUCK STOP
The pallet jack stop is engineered to hold any pallet truck in place in a moving truck or trailer. Its unique design helps to reduce freight and trailer damage due to runaway pallet jacks, making it ideal for freight, logistics and trucking companies.
Durable rubber skid jack stop prevents any movement on the floor of a truck or trailer, protecting valuable freight from damage caused when a pallet jack rolls or slides unsecured. The chock works on any surface and will not slip. Truck drivers simply pull the pallet jack into the stop and it is securely parked in seconds. Drivers will never again have to tie a pallet truck down or turn the pallet truck on its side. 14"L x 12"W x 2"H overall and weighs only 3.5 lbs.
The pallet jack stop is engineered to hold any pallet truck in place in a moving truck or trailer. Its unique design helps to reduce freight and trailer damage due to runaway pallet jacks, making it ideal for freight, logistics and trucking companies.
Durable rubber skid jack stop prevents any movement on the floor of a truck or trailer, protecting valuable freight from damage caused when a pallet jack rolls or slides unsecured. The chock works on any surface and will not slip. Truck drivers simply pull the pallet jack into the stop and it is securely parked in seconds. Drivers will never again have to tie a pallet truck down or turn the pallet truck on its side. 14"L x 12"W x 2"H overall and weighs only 3.5 lbs.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Chock |
| For Use with Make | Universal |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | 988025 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |