Quick Attach Cylinder or Inflatables Attachment 450161 for Magliner® Motorized Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
The quick-attach cylinder or inflatable attachment securely fastens to the hand truck without the use of pins or bolts. Measures 23" wide x 6" deep. Carries up to two high-pressure cylinders. This attachment is also used to carry rolled inflatable items.
PRICE
$499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/4 in |
| Width | 23 in |
| Height | 7 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 450161 |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |