United Visual Products 48"W x 36"H 2-Door Outdoor Enclosed Porcelain on Steel Board
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 48" x 36" 2-Door Outdoor Enclosed Porcelain on Steel Board
Constructed of a weather-resistant aluminum backing with silicone sealant, satin-anodized aluminum frame and a magnetic porcelain-on-steel surface board for long lasting durability. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Type is Without Header. Color finish is White. Width is 48". Depth is 2". Height is 36".
Constructed of a weather-resistant aluminum backing with silicone sealant, satin-anodized aluminum frame and a magnetic porcelain-on-steel surface board for long lasting durability. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Type is Without Header. Color finish is White. Width is 48". Depth is 2". Height is 36".
PRICE
$1,029.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 37 lbs |
| Interior Depth | 5/8 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Door Type | Hinged |
| Style | Without Header |
| Number of Doors | 2 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV853W-SATIN-WHPSDE |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |