United Visual Products Three-Door Outdoor Corkboard - 72"W x 36"
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products Three-Door Outdoor Corkboard - 72 x 36 x 2
Three Door Message Board
These enclosed message boards offer added protection that makes them great for outdoor use Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D.
Three Door Message Board
These enclosed message boards offer added protection that makes them great for outdoor use Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D.
PRICE
$1,425.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 58 lbs |
| Interior Depth | 5/8 in |
| Board Size (W x H) | 72 x 36 in |
Product Details
| Assembly Required | No |
| Type | Cork Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Edge Type | Straight |
| Number of Doors | 3 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV407 |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |