Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212264

MPN #: 7000123388

3M™ 4811 Preservation Sealing Tape, 2" x 36 Yards, 9.5 mil, White - Pkg Qty 24

Product Description
3M™ Preservation Sealing Tape 4811 is a white, polyethylene tape with a unique rubber adhesive. With excellent stain resistance and weatherability, this tape helps preserve, seal and protect equipment for long-term storage applications in a variety of weather conditions. The backing is a white polyethylene material that provides good conformability for many irregular surfaces and contours. It is designed for use in many outdoor protection and sealing applications, with a service temperature range of 20°F/-7°C to 170°F/77°C. The polyethylene backing provides long term durability of up to one year even when exposed to outdoor weather conditions, yet still removes quickly and cleanly. Because this tape resists staining it provides excellent performance as a long-term preservation tape. The white backing blends well with white film covering for a clean, professional and attractive appearance.

Recommended Applications:
  • Preserving, sealing and protecting various industrial equipment in transportation and storage
  • Long term preservation applications
  • Splicing and patching materials used by the marine industry
Removes Cleanly after One Year of Weather Exposure. 3M™ Preservation Sealing Tape 4811 is coated with a unique, pressure sensitive, rubber adhesive that offers excellent adhesion to a wide selection of materials. When finished, this adhesive requires less work to remove than other similarly designed products, even after one year of weather exposure. This adhesive is an excellent choice for sealing, protecting, and preserving, particularly for use in the marine industry. Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished

PRICE
$2,398.80  Sold in packages of 24 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2" x 108'

Product Details

TypeSealing Tape
Package Quantity24
DescriptionPreservation Sealing Tape
ColorWhite
Manufacturers Part Number7000123388
Brand3M