Hallowell 4825 Bench Pedestal Stainless Steel 15-1/8x3x16-1/4
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell 4825 Bench Pedestal Stainless Steel 15-1/8x3x16-1/4
Stainless Steel Bench Pedestal
Made In USA
Stainless Steel Bench Pedestal
Made In USA
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/8 in |
| Depth | 3 in |
| Height | 16-1/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bench Pedestals |
| Color | Silver |
| Package Quantity | 1 |
| Frame Material | Stainless Steel |
| Leg Type | Trapezoid |
| Manufacturers Part Number | 4825 |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |