Hallowell 4810 Bench Pedestal Extra Heavy-Duty Cast Iron 6x6x16-3/4 - Tan
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy-Duty Cast Iron Bench Pedestal.
Made In USA
Made In USA
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 16-3/4 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bench Pedestals |
| Color | Tan |
| Package Quantity | 1 |
| Frame Material | Cast Iron |
| Leg Type | Round Tubular Pedestal |
| Manufacturers Part Number | 4810PT |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |