Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
FJM Security

Model # :WBB2224590

MPN #: SL-591

FJM Security KeyGuard Key Storage Lock Box, Keypad Lock, Car or Window Mount, Holds 1-5 Keys

Product Description
✓ Holds 1-5 keys
✓ Allows number or letter combinations
✓ Cover included to protect unit from elements

The FJM Security KeyGuard Key Storage Lock Box is the perfect solution for anyone needing to store keys for their vehicle. Its large full-metal body makes it very strong and secure while providing room for keys, key fobs, or other small items. A sleek protective cover is also included that keeps the key pad safe from the elements. The car key lock box allows for number or easy-to-remember letter combinations. Using letters is not only easy to remember but can also be used for company names, marketing messages and personalized code. This tough and secure key storage box comes with a built-in key that activates each button when pressed.

  • Internal dimensions when closed: 4" H x 2-3/8" W x 1-1/8" Diagonal
  • PROMOTIONAL PRICE
    $38.47

    was $52.95
    Save $14.48 (27%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2-3/4 in
    Depth3-1/2 in
    Height4-1/4 in
    Inside Width2-3/4 in
    Inside Depth3-1/2 in
    Inside Height4-1/4 in
    Weight2 lbs

    Product Details

    Assembly RequiredNo
    Lock Type12-Push Button Combination Lock
    ColorBlack
    SeriesKeyGuard
    Key Capacity5
    StyleCar Window Mount
    MaterialZinc Alloy
    Number of Compartments1
    Package Quantity1
    Manufacturers Part NumberSL-591
    BrandFJM Security

    Warranty

    Warranty1 yr