Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1627135

MPN #: 4841-W

Mayne® Cape Cod 4-ft. Window Box Planter, White

Product Description
Add a beautiful finishing touch under your windows or accent the edge of your patio with Mayne's Cape Cod Window Box Planters. The Cape Cod Window Box features a gorgeous beaded panel design that will enhance the look of your home.

Features:
  • The Cape Cod window boxes feature a beaded panel design
  • Our molded plastic planters are made from 100% high-grade polyethylene.
  • This Window Box features a double-wall design creating a water reservoir.
  • Includes 3 wall mount brackets with a black powder-coated finish
  • Compatible with the Fairfield Decorative Brackets, sold separately (model # 5856)
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, black, & graphite gray
  • Made in the USA
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth11 in
Height11 in
Weight20 lbs

Product Details

Assembly RequiredYes
TypeWindow Box Planter
ColorWhite
Capacity10 gal
MaterialPolyethylene
DescriptionCape Cod Window Box
Package Quantity1
Manufacturers Part Number4841-W
CollectionCape Cod
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr