Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2263781

MPN #: 5824-ES

Mayne® Fairfield 5-ft. Window Box Planter, Espresso

Product Description
Brighten up the exterior of your home by adding color and beauty with the Mayne Fairfield Window Box. This durable construction offers a low maintenance solution and cleans with just a simple rinse of a garden hose.

Features:
  • Accent your home with a beautiful New England window box design
  • Mayne molded plastic window boxes are made from 100% high-grade polyethylene
  • This window box features a double wall design creating a water reservoir
  • Capacity: Approximately 12.5 gallon soil capacity and 4.7 gallons (17.8 liters) water capacity
  • Includes 5 wall mount brackets with a black powder coated finish
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model 5856)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth11 in
Height11 in
Weight23 lbs

Product Details

TypeWindow Box Planter
ColorBrown
Country of OriginMade in USA
Capacity12.5 gal
MaterialPolyethylene
DescriptionFairfield Window Box
Manufacturers Part Number5824-ES
CollectionFairfield
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr