Metal Outdoor Benches
Most Relevant
Metal outdoor benches are durable and convenient outdoor seating options for parks, outdoor breakrooms, and other commercial settings. Crafted from durable metal materials, outdoor benches are designed to withstand harsh outdoor elements to provide long-lasting usability. Metal benches come with optional backs for enhanced comfort and have various finishes to fit different aesthetics.
Filters
Length
Width
Color
Material
Mounting Style
Type
Steel Slat Benches with Back

Steel Slat Benches are a durable seating solution for outdoor spaces. Crafted with quality steel materials, park benches are designed to withstand the elements and provide long-lasting performance. Its sleek horizontal slat design offers a modern touch while ensuring optimal comfort and support. Sturdy, weather-resistant, and visually appealing, these park benches come in various sizes and colors.
| Compare | Image | Length | Width | Color | Frame Color Family | Mounting Style | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 96 in | 26-3/4 in | Black | Surface | Global Industrial | $854.00was $949.00 Save $95.00 (10%) | Ships Same Day WB436976BK | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 27 in | Black | Black | Surface | Global Industrial | $854.00was $949.00 Save $95.00 (10%) | Ships Same Day WB694854BKKD3 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 26 in | Green | Surface | Global Industrial | $674.00was $749.00 Save $75.00 (10%) | Ships Same Day WB694853KD | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 26 in | Gray | Surface | Global Industrial | $764.00was $849.00 Save $85.00 (10%) | Ships Same Day WB694854GYKD | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 27 in | Black | Black | Surface | Global Industrial | $854.00was $949.00 Save $95.00 (10%) | Ships Same Day WB694854BKCB | ![]() | ![]() | ![]() | |||
![]() | 48 in | 26-3/4 in | Black | Surface | Global Industrial | $674.00was $749.00 Save $75.00 (10%) | Ships Same Day WB436974BK | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 26-3/4 in | Gray | Surface | Global Industrial | $764.00was $849.00 Save $85.00 (10%) | Ships Same Day WB436975GY | ![]() | ![]() | ![]() | ||||
![]() | 96 in | 26 in | Black | Surface | Global Industrial | $854.00was $949.00 Save $95.00 (10%) | Ships Same Day WB694855BKKD | ![]() | ![]() | ![]() | ||||
![]() | 53 in | 25-3/4 in | Blue | Blue | Surface | UltraSite | $1,809.00 | WBB3162637 | ![]() | ![]() | ![]() | |||
![]() | 72 in | 24 in | Black | Black | Surface | Witt Industries | $1,899.00 | WB238716BK | ![]() | ![]() | ![]() | |||
Showing 1-10 of 37 results
Steel Slat Flat Benches

Our outdoor flat steel bench is built to withstand the elements and provide long-lasting durability. The slatted design allows for ventilation, making them ideal for parks, gardens, and public spaces. Available in a range of colors and finishes, our flat steel slat bench offers a sleek and modern design that will enhance the look of any outdoor area.
Showing 1-10 of 32 results
Steel Slat Curved Benches

Steel Slatted Curved Benches provide versatile seating for parks, shopping centers, airports, plazas, town squares, and more. The galvanized steel construction with a zinc-rich black powder coat finish is built to withstand the elements. Uniquely customize your outdoor space with curved flat benches that are perfect for wrapping around trees, pillars or other obstructions.

Steel Slat Cantilever Benches

Steel Slat Tree Benches
Expanded Metal Benches with Back

Our commercial metal benches are perfect for outdoor spaces such as campuses, parks, and transportation stops, providing comfortable seating for visitors. These benches are coated with a thermoplastic material and zinc layer that resists corrosion, fading, mold, and vandalism, ensuring that they remain maintenance-free and durable for any outdoor environment.
Showing 1-10 of 12 results
Expanded Metal Flat Benches

Made from high-quality expanded steel and a thermoplastic coating will ensure maintenance-free durability through years of high-traffic usage. The expanded steel design allows for ventilation, making these benches ideal for any commercial spaces. Available in a range of colors and finishes, our expanded metal bench is the perfect choice for extra seating.

Expanded Metal Double Sided Benches
Expanded Metal Tree Benches

Our expanded metal tree benches are a stylish and functional seating solution for any outdoor space. Made using heavy-gauge expanded metal mesh with a thermoplastic coating to resist fading, mold and vandalism, providing maintenance-free care through years of high-traffic usage. Perfect for parks, gardens, and public spaces, our perforates steel benches offer a versatile seating solution.
Perforated Metal Benches with Back

With their modern design and long-lasting quality, our perforated steel benches with back are sure to enhance the look and comfort of any outdoor area. The perforated design provides added ventilation, while the backrest offers support for long periods of sitting. Available in a range of colors and finishes, our perforated steel bench is perfect for parks, gardens, and public spaces.
Showing 1-10 of 15 results
Perforated Metal Flat Benches

Made from heavy-gauge metal with a thermoplastic coating for long lasting durability, our flat perforated steel benches are ideal for any indoor or outdoor space. These heavy-duty flat benches are built to last, with perforated design that also allows for ventilation, making them ideal for parks, locker rooms, or public spaces. Available in a variety of colors, dimensions and styles.

Perforated Metal Double Sided Benches
Perforated Metal Modular Benches

Our perforated metal modular bench is a versatile and customizable seating solution for any commercial space. Made from sturdy and durable steel, this design provides added ventilation, while keeping a sleek and modern look for any area. Our modular option allows you to customize the size and shape of the bench to fit your space. Available in a variety of colors to fit your needs.

Scorer's Tables with Seat and Table Top
Leaning Rails

Leaning rails provide individuals with convenient spots to lean for rest and are comfortable alternatives to traditional outdoor seating. They’re crafted of durable steel, offering all-weather reliability and resilience. Leaning rails are a compact, space-saving alternative to traditional seating, and are ideal for transit stops, parks, and walking paths by providing immediate rest and support.
Showing 1-10 of 15 results
Aluminum Benches with Back

Our aluminum benches with backs are the perfect addition to any space. Made from lightweight aluminum, these benches offer both style and durability. With their lightweight construction and long-lasting quality, our aluminum benches are sure to provide a comfortable and stylish seating solution for any commercial space.
Showing 1-10 of 34 results
Aluminum Flat Benches

Our flat aluminum benches are the perfect seating solution for any commercial space. Made with a galvanized steel surface mounting frame and lightweight aluminum, these benches are built to withstand the elements. The backless design allows for versatile placement options. Available in a silver and black finishes, our aluminum flat bench is exactly what your space is missing.
Showing 1-10 of 24 results







































