Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162592

MPN #: 93C-HS6

UltraSite® Augusta 6' Outdoor Bench with Back, Side & Center Armrests, Surface Mount, Black

Product Description
The Augusta Bench with Back is a perfect fusion of robust durability and contemporary design. Crafted to enhance any outdoor space, this bench is available in a 6-foot length, providing ample seating for relaxation and social gatherings. The powder-coated finish not only adds a touch of sophistication but also ensures long-lasting resistance to the elements. Comes with side and center armrests.

Features:
  • All MIG welded legs are made from 3/4" laser cut steel plate
  • Fully welded
  • Portable and/or surface mount


PRICE
$2,485.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-1/2 in
Width30-1/16 in
Height37-15/16 in
Seat Length72 in
Seat Width21 in
Seat Height18-1/4 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
Finish TypePowder-Coated
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed Arms & Center Armrest
Manufacturers Part Number93C-HS6
Mounting StyleSurface
CollectionAugusta
BrandUltraSite