Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB1403462

MPN #: 49-56-0177

Milwaukee® 49-56-0177 3-1/8" Hole Dozer™ Bi-Metal Hole Saw

Product Description
Milwaukee® 49-56-0177 3-1/8" Ice Hardened™ Bi-Metal Hole Saw



Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
CLEARANCE PRICE
$19.97

was $25.95
Save $5.98 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-18 in
Depth of Cut1-5/8 in
Hole Diameter3-1/8"

Product Details

MaterialBi-Metal
Package Quantity1
DescriptionMilwaukee® 49-56-0177 3-1/8" Ice Hardened™ Bi-Metal Hole Saw
Manufacturers Part Number49-56-0177
BrandMilwaukee