Features:
- Ice Hardened™ cryogenically treated for up to 50% longer life
- Optimized tooth form for up to 2X faster cutting
- Wide, angled & offset slots for easy plug access
- Bi-metal construction with 8% cobalt for increased wear resistance
Weights & Dimensions
| Thread Size | 5/8-18 in |
| Diameter | 5/8 in |
| Depth of Cut | 1-5/8 in |
| Hole Diameter | 3" |
Product Details
| RPM Stainless Steel | 65 rpm |
| RPM Mild Steel | 130 rpm |
| RPM Cast Iron | 85 rpm |
| Material | Bi-Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 49-56-5180 |
| RPM Aluminum | 195 rpm |
| Brand | Milwaukee |