Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403431

MPN #: 49-56-5150

Milwaukee® 49-56-5150 1-1/2" Hole Dozer™ Bi-Metal Hole Saw

Product Description
Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
PRICE
$22.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-18 in
Depth of Cut1-5/8 in
Hole Diameter1-1/2"

Product Details

RPM Stainless Steel115 rpm
RPM Mild Steel230 rpm
RPM Cast Iron150 rpm
MaterialBi-Metal
Package Quantity1
Manufacturers Part Number49-56-5150
RPM Aluminum345 rpm
BrandMilwaukee