Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB448012

MPN #: 49-57-8331

Milwaukee® 49-57-8331 2" Hole Saw Cutter

Product Description
Milwaukee Hole Saw Cutter 2" 49-57-8331

For materials up to 3/16 inch these carbide tipped sheet metal Hole Saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2 inch diameter.

  • 2 in. bit diameter
  • For use with quick change arbor 49-57-0035
  • 3/16 in. cutting depth
CLEARANCE PRICE
$69.99

was $76.95
Save $6.96 (9%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size2' in
Hole Diameter2"

Product Details

TypeHole Saw Cutter
MaterialCarbide
Package Quantity1
Manufacturers Part Number49-57-8331
BrandMilwaukee