- Designed with concave side clearance to the hub for shallower depth of cut and cut off applications
Model # :WBB558650
MPN #: 9002532
HSS Import Plain Slitting Saw, 2-1/2" DIA x 3/64" Face x 3/8" Hole
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 2-1/2" diameter x 3/64" face width x 3/8" hole size x 28 Teeth.
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 3/64 |
| Hole Size | 3/8 in |
| Diameter | 2-1/2 in |
| Blade Thickness | 3/64" |
| Hole Diameter | 3/8" |
Product Details
| Type | Plain Metal Slitting Saw |
| Material | HSS |
| Description | Milling Saw |
| Manufacturers Part Number | 9002532 |
| Number of Teeth | 28 |