Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403273

MPN #: 49-90-2306

Milwaukee 49-90-2306 M12 HAMMERVAC Filter

Product Description
Milwaukee® 49-90-2306 M12™ HAMMERVAC™ Filter

For use with M12™ HAMMERVAC™ 2306-20 and 2306-22.

Features:
  • HEPA Certified Filters
PRICE
$77.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeVacuum Accessories
Voltage12V V
Includes(3) M12™ HAMMERVAC™ Filter (49-90-2306)
Package Quantity1
DescriptionMilwaukee® 49-90-2306 M12™ HAMMERVAC™ Filter
Manufacturers Part Number49-90-2306
For Use WithHAMMERVAC™ 2306-20 and 2306-22.
BrandMilwaukee