Dustless 7" Universal Dustie
|
Questions & Answers (0)
Product Description
Dustie™ captures 99% of airborne particles at the point of origin, never letting them contaminate your environment. Designed to be used with the Dustless® Wet Dry Vacuum (sold separately) for effective dust control. Dustie™ fits easily on most hand grinders. Double row turbo diamond cup wheel is ideal for grinding thick concrete, stone, bricks, mortar, and plaster. Fits most hand grinders. Meets OSHA guidelines and improves worker health and safety. Meet EPA guidelines for lead paint removal in renovation projects.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 7 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Type | Universal Dustie |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory |
| Color | Gray |
| Manufacturers Part Number | D1854 |
| For Use With | 6" -9" Hand Grinders |
| Brand | Dustless Technologies |