Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1586793

MPN #: HDC200

BOSCH HDC200, SDS-MAX Hammer Drilling Dust Extraction Attachment, 8"Lx3"H

Product Description
BOSCH® HDC200 SDS-MAX® Hammer Drilling Dust Extraction Attachment, 8"Lx3"H

Features:
  • Dual air chambers provide for both dust collection during use and provide suction to the wall
  • Dust port fits Bosch 1-3/8" vacuum nozzle and can convert to 1-1/4" / 2" hose nozzles
  • Replaceable brush ring provides seal for multiple bit diameters
  • Rubber seal maintains suction to wall

Includes:
  • Dust collection attachment
PRICE
$95.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.0 in
Height3.0 in
Weight0.7 lbs

Product Details

TypeDust Extraction Accessory
IncludesDust collection attachment with universal vacuum adapter
DescriptionHammer Drilling Dust Extraction Attachment
Manufacturers Part NumberHDC200
For Use WithNot tool specific. Attachment connects to a vacuum.
BrandBosch