EDIC Circuit Sensor for Dual Cord Machines with 1 Wall Outlet Plug & 1 Twistlock - 988CS
Write a Review
|
Questions & Answers (0)
Product Description
EDIC Circuit Sensor for Dual Cord Machines with 1 Wall Outlet Plug and 1 Twistlock - 988CS
EDIC's portable circuit sensorsallow you to look for separate circuits BEFORE you plug in helping you prevent tripped breakers and blown fuses that cause costly downtime. The 988CS circuit sensor is equipped with a standard male plug on one side, and a twist lock connection on the other to work with machines with a twist lock plug.
EDIC's portable circuit sensorsallow you to look for separate circuits BEFORE you plug in helping you prevent tripped breakers and blown fuses that cause costly downtime. The 988CS circuit sensor is equipped with a standard male plug on one side, and a twist lock connection on the other to work with machines with a twist lock plug.
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Description | Circuit Sensor - 1 Wall Outlet Plug & 1 Twistlock |
| Color | Black |
| Manufacturers Part Number | 988CS |
| For Use With | Galaxy 2000/Galaxy Pro Extractor Requiring 2 Cords |
| Brand | EDIC |
Warranty
| Warranty | 30 days |