Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.
- Use to bond mutin bars to windows; bond pre-painted metals in truck assembly; or mount vinyl wiring ducts and conduit channels
- Multi-purpose adhesive on both sides of conformable foam
- Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
- Excellent adhesion to metal, glass and a wide variety of plastics
- Moisture, solvent and UV resistant
- Temperature range -40° to 200° F
- Kraft paper liner, dark gray acrylic foam with an acrylic adhesive
- UL746C