Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944433

MPN #: J99922A

Proto 497 Pcs Master Tech Maintenance Tool Set w/Roller Cabinet J553441-8SG & Top Chest J553427-6SG

Product Description
  • 1/4", 3/8", 1/2" Drive tools
  • Designed for fastener sizes 1/16" - 1-1/2", 2.5 mm - 24 mm.
  • Sub-sets contained: J99900, J99905, J99915.
  • Piece Count: 497
  • Weight: 297 lbs


  • PRICE
    $13,999.00

    1
    1
    Free Shipping Ships in 26 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight297
    Drive Size1/4, 3/8, 1/2 in

    Product Details

    TypeMaster Technician Maintenance
    Number of Pieces497
    Package Quantity1
    DescriptionMaster Technician Maintenance Tool Set
    Manufacturers Part NumberJ99922A
    BrandProto