Stretch Wrap W/Extended Core Handle, Cast, 70 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
These self adhesive cast wraps apply smoothly, giving your shipments the professional, finished look of shrink wrapping. They feature extended core ends that act as handles for better control and tighter seals. The wraps are wound on a 1" core. They have a completely disposable dispenser/applicator. These wraps are sold as 4 rolls per case.
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 20 in |
| Gauge | 70 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Extended Core |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Extended Core Stretch Wrap |
| Package Quantity | 4 |
| Manufacturers Part Number | PVT207GI |
| Brand | Goodwrappers |