Goodwrappers® Stretch Wrap W/Extended Cord Handle, Cast, 120 Gauge, 20"Wx800'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Ready to use out of the box, each roll has built-in handles with hand brakes. No need to purchase extra dispensers. The hand brakes protect your hands from the friction heat created when squeezing the handles for film tension. This reduced heat allows you to squeeze tighter for more tension, getting a tighter more secure wrap using less film. These stretch wraps are sold as 4 rolls per case.
PRICE
$167.80 Sold in packages of 4 / $41.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 20 in |
| Gauge | 120 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Extended Core with Brakes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Handwrappers |
| Package Quantity | 4 |
| Manufacturers Part Number | PF200800 |
| Brand | Goodwrappers |