These banding film wraps make banding, bundling, and fastening quick and easy. These films cling to themselves without adhesives to damaged boxes or leave sticky residues. The Goodwrappers® reusable one-hand dispenser is ergonomically designed to give you complete tension control with a squeeze of your hand. They are sold as 18 rolls per case.
Goodwrappers® Banding Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$122.40 Sold in packages of 18 / $6.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Gauge | 80 ga |
| Core Size | 1-3/4 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Dispenser |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Narrow Widths |
| Package Quantity | 18 |
| Manufacturers Part Number | PRD-318M |
| Brand | Goodwrappers |