Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB1406632

MPN #: 3710D-10ZFU

4C Horizontal Mailbox, 37-1/2"H, Double Column, 10 MB1/2 PL Doors, Front Load, Bronze, USPS

Product Description
4C Horizontal Mailbox, 10 Door H (37 1/2"), Double, 10 Mail Box/2 Parcel Locker, Front Load, Bronze, USPS

Features
  • 4C horizontal mailboxes are U.S.P.S. Approved
  • Manufactured by Industries to USPS-STD-4C Specifications
  • Ideal for apartments, commercial buildings and residential developments
  • Required for new construction and major remodels
  • U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • Mailbox sizes : MB1doors are 13-1/4'' W x 3-1/4'' H, MB2 doors are 13-1/4" W x 6-3/4" H,MB3 doors are 13-1/4" W x 10-1/4" H and MB4doors are 13-1/4" W x 13-3/4" H
  • Available in three (3) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units. The popular maximum high (56-3/4"H) units are also available
  • ADA compliant units available
  • Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4" high) and 6 MB1 door heights (PL6 - 20-3/4" high)
  • A compartment equivalent to two 3-1/4'' high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
  • Outgoing mail compartment includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
  • Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
  • Include factory installed 3/4" W x 1/4" D trim and a solid rear cover


PROMOTIONAL PRICE
$2,039.15

was $2399.00
Save $359.85 (15%)
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/8 in
Depth17 in
Height37-1/2 in
Weight130 lbs
Parcel Box Dimensions (W x D x H)13-1/4" x 15-1/2" x 15-1/2"
Collection Box Dimensions (W x D x H)13-1/4" x 15-1/2" x 6-3/4"
Mailbox Dimensions (W x D x H)13-1/4" x 15-1/2" x 3-1/4"
Door High Units (Total Height)10 Door H (37-1/2")

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Number of Collection Boxes1
Manufacturers Part Number3710D-10ZFU
BrandSalsbury
TypeFront Loading Master Access
ColorBrown
Series3700
StyleHorizontal, Double Column
Package Quantity1
Number of Parcel Boxes2
Access TypeUSPS
Number of Mailboxes1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction