Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214401

MPN #: N1029416

United Visual Products 4C Horizontal Mailbox N1029416 - 56-1/2"H Single Column 9 Doors 1 Parcel USPS

Product Description
The 9-door 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion-resistant, weatherproof powder coat finish of this secure horizontal mailbox unit protects it from the elements, while the riveted shelves and concealed hinges limit pry points for offer added security. The Mail Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors. Each unit also includes one Parcel Locker for added storage and delivery capabilities of larger packages.

Features:
  • Units feature the new USPS-1172 910A lock and include 3 keys
  • Unit include a weather protected receptacle for outgoing mail
  • Per the USPS, 4C Standard Mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
  • 16-1/4" RO Width, 17-1/2" Actual Width; 55-9/16" RO Height; 17" RO Depth

PRICE
$1,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth19-1/4 in
Height56-1/2 in
Weight97 lbs
Collection Box Dimensions (W x D x H)12" x 15" x 6-1/2"
Mailbox Dimensions (W x D x H)12" x 15" x 3"
Parcel Box Dimensions (W x D x H)12" x 15" x 15-1/2"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Single Column
Mounting LocationRecessed Wall Mounted
MaterialHeavy Gauge Aluminum with Stainless Steel Components
Number of Compartments9
Number of Collection Boxes1
Manufacturers Part NumberN1029416
Number of Parcel Boxes1
Access TypeUSPS
Number of Mailboxes9
BrandUnited Visual Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction