Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214398

MPN #: N1029453

United Visual Products 4C Horizontal Mailbox N1029453 - 28-1/2"H Single Column 6 Doors USPS Approved

Product Description
This 6-door 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with an included shelter. The corrosion-resistant, weatherproof powder coat finish of this locking mailbox unit protects it from the elements, while the riveted shelves and concealed hinges limit pry points for added security. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors.

Features:
  • Tenant doors meet the new compartment minimum size requirement of 3"H x 12"W x 15"D
  • Units do not meet the USPS requirement for 1:5 parcel locker to tenant compartment ratio
  • Meets the USPS 4C requirements which comply with ADA standards
  • Doors feature the new USPS-1172 910A lock
  • Tenant doors include 3 keys
  • Unit include a weather protected receptacle for outgoing mail
  • Per the USPS, 4C Standard Mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
  • 16-1/4" RO Width, 17-1/2" Actual Width; 28-1/2" RO Height; 16-3/4" RO Depth
  • ADA Compliance
PRICE
$779.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth19-1/4 in
Height28-1/2 in
Weight58 lbs
Collection Box Dimensions (W x D x H)12" x 15" x 4-3/4"
Mailbox Dimensions (W x D x H)12" x 15" x 3"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Single Column
Mounting LocationRecessed Wall Mounted
MaterialHeavy Gauge Aluminum with Stainless Steel Components
Number of Compartments6
Number of Collection Boxes1
Manufacturers Part NumberN1029453
Access TypeUSPS
Number of Mailboxes6
BrandUnited Visual Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction