Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214406

MPN #: N1029411

United Visual Products 4C Horizontal Mailbox N1029411 - 51-1/4"H Single Column 7 Doors 1 Parcel USPS

Product Description
4C Standard Mailbox units are constructed of heavy-gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion resistant, weatherproof powder coat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for added security. The Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors. These 7-door Standard 4C units also include one parcel locker for easier delivery of large packages.

Features:
  • Tenant doors meet new compartment minimum size requirement of 3"H x 12"W x 15"D
  • Units feature the new USPS-1172 910A lock
  • Each tenant door includes 3 keys
  • Units include a weather protected receptacle for outgoing mail
  • Per the USPS, the 4C Standard Mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
  • 16-1/4" RO Width, 17-1/2" Actual Width; 50-5/16" RO Height; 17" RO Depth

PRICE
$1,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth19-1/4 in
Height51-1/4 in
Weight76 lbs
Collection Box Dimensions (W x D x H)12" x 15" x 4-3/4"
Mailbox Dimensions (W x D x H)12" x 15" x 3"
Parcel Box Dimensions (W x D x H)12" x 15" x 19-1/2"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Single Column
Mounting LocationRecessed Wall Mounted
MaterialHeavy Gauge Aluminum with Stainless Steel Components
Number of Compartments7
Number of Collection Boxes1
Manufacturers Part NumberN1029411
Number of Parcel Boxes1
Access TypeUSPS
Number of Mailboxes7
BrandUnited Visual Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction