Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214399

MPN #: N1029451

United Visual Products 4C Horizontal Mailbox N1029451 - 28-1/2"H Double Column 9 Doors 1 Parcel USPS

Product Description
This 9-door 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum security and durability both indoors and out with an included shelter. This lockable mailbox unit also includes one parcel locker for delivery and storage of larger parcels. The corrosion-resistant, weatherproof powder coat finish protects this high-security unit from the elements, while the riveted shelves and concealed hinges limit pry points for added security. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Each tenant door meets the new compartment minimum size requirement of 3"H x 12"W x 15"D. The unit as a whole does not meet the USPS requirement for 1:5 parcel locker to tenant compartment ratio, and the USPS 4C requirements which comply with ADA standards.

Features:
  • Units feature the new USPS-1172 910A lock
  • Tenant doors include 3 keys
  • Unit include a weather protected receptacle for outgoing mail
  • Per the USPS, 4C Standard Mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
  • 30-1/2" RO Width, 31-1/2" Actual Width; 28-1/2" RO Height; 16-3/4" RO Depth
  • ADA Compliance

PRICE
$1,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth19-1/4 in
Height28-1/2 in
Weight86 lbs
Collection Box Dimensions (W x D x H)12" x 15" x 4-3/4"
Mailbox Dimensions (W x D x H)12" x 15" x 3"
Parcel Box Dimensions (W x D x H)12" x 15" x 15-1/2"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Double Column
Mounting LocationRecessed Wall Mounted
MaterialHeavy Gauge Aluminum with Stainless Steel Components
Number of Compartments9
Number of Collection Boxes1
Manufacturers Part NumberN1029451
Number of Parcel Boxes1
Access TypeUSPS
Number of Mailboxes9
BrandUnited Visual Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction